missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ Vis-Tech™ Y9294 Polyurethane-Coated Cut-Resistant Gloves
Vis-Tech™ Y9294 Polyurethane-Coated Cut-Resistant Gloves are constructed with a unique blend of high performance fibers and stainless steel to provide comfort and cut resistance. Polyurethane coating on the palm enhances grip capabilities when handling small parts.
Supplier: Wells Lamont™ Y9294L
Description
- Constructed from a blend of high performance fibers and stainless steel
- 13-gauge shell provides ANSI Level A4 cut protection
- Polyurethane coating on the palm enhances grip and tactility
- Hi-vis coloring increases visibility during low light applications
- Open, uncoated back circulates air to keep hands cool and comfortable
Specifications
| ANSI 5 | |
| Polyurethane | |
| ANSI A4 | |
| HPPE, Stainless Steel Fiber | |
| Large | |
| Assembly, construction, metal fabrication | |
| Y9294L | |
| 13 |
| ASTM F1790-97, ASTM F2992-15, ASTM D3889-10 | |
| Hi-vis Orange, Black | |
| Specific | |
| Cut-resistant Gloves | |
| EN 388:4543 | |
| Knit | |
| FlexTech™ Vis-Tech Y9294 |