missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Virtuoso™ 11mm Clear Wide Opening Crimp/Snap Top Vial with V-Patch

Label these clear snap cap or crimp seal vials using the Thermo Scientific™ Virtuoso™ Vial Identification System.

$63.46

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 2.0 mL
No. per Pack 100
View More Specs

Products 1
Catalog Number Mfr. No. Product Type Price Quantity & Availability  
Catalog Number Mfr. No. Product Type Price Quantity & Availability  
03375302
View Documents Promotion Details
Thermo Scientific™
60180VT302
Crimp Top Vial
Pack of 100 Each for $63.46
Only null left
 
Description

Description

Ensure reliable sample data and integrity. The Thermo Scientific™ Virtuoso™ 11mm Wide Opening Crimp/Snap-It Vials with V-Patch were designed exclusively for use with the Virtuoso Vial Identification System. The Virtuoso system prints sample information directly on the vials' V-patch to ensure label integrity and sample data integrity. Close these vials using snap caps or aluminum crimp seal closures.

Being 2mL, 12x32mm, the vials fit most autosamplers. Made of superior quality 33 expansion borosilicate clear (Type 1, Class A), they meet all requirements of US, EU, JPN Pharmacopia.
Specifications

Specifications

Clear
Glass
100
Virtuoso
11 mm
32 mm
12 mm
2.0 mL
<170 μL
100/Pk.
Yes
Videos
SDS
Documents

Documents

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.