Learn More
Thermo Scientific™ Vios™ iDx CR 165 L CO2 Incubator – CTS Series
The Vios iDx certified cleanroom-compatible CO2 incubator is designed with both active particle control and rigorous cleaning capability in mind, setting the standard for cleanroom incubation. A Factory Acceptance Test package is included to support common GMP compliance documentation needs.
Supplier: Thermo Scientific™ 51036807
Description
Evolve, expand, excel. The Thermo Scientific Vios iDx line of third-party certified, clean-room compatible CO2 incubators leverage all of the features previously outlined with our standard models. Designed for production of advanced therapies in ISO Class 5, GMP Grade A/B environments, scientists at the top of their field choose Vios iDx CR CO2 Incubators – CTS Series to achieve advanced incubation, and support their most demanding and critical applications, from research to discovery, development, and production scale-out.
Trustworthy, proven performance, and protection for sensitive cell cultures
- Thermo Scientific™ THRIVE™ active airflow technology for homogenous growth conditions and fast recovery of all parameters, minimizing the exposure of cell cultures to fluctuations and maintaining stable conditions with recovery of all parameters in ten minutes or less.
- Thermo Scientific™ Steri-Run™ high-temperature sterilization cycle is independently proven to provide a 12-log sterility assurance level and reaches 180°C in all areas, based on 48-point temperature mapping.
- In-chamber HEPA filtration achieves ISO Class 5 clean room-like air quality conditions within only five minutes after a 30-second door opening.
- IP54 rated electronics and sealed, brushed stainless steel exterior are certified cleanroom compatible to support your rigorous cleaning and disinfection protocols.
- Our exclusive particle control system protects your cleanroom by capturing particulates from the incubator through a rear-mounted HEPA filtration system.
- Proven compatible with common GMP facility protocols and cleanroom procedures including STERIS™ dry process systems using vaporized hydrogen peroxide (VHP) biodecontamination technology.
- Provided CTS Series factory acceptance test (FAT) documentation package with each unit includes everything you need for your audit:
- Regulatory certificates
- Recommended protocols
- Certificates of conformance, calibration, sensor calibration, and technical specifications.
- Third-party certificate of compatibility with ISO Class 5 and GMP Grade A/B cleanroom environments.
Designs that are ready for where your discoveries take you
- IR180Si CO2 sensor for fast recovery and long service life.
- Condensation-free humidification system with protected, integrated 3-L water reservoir. Easily fill or drain without removing cultures to help keep sterilized distilled water clean. Slide out cover allows full access for cleaning.
- Large, crisp 7-in. touchscreen display for quicker at-a-glance monitoring of chamber conditions. Set language* and programmable access code provide additional accessibility and security.
- Ergonomic door design to make routine loading, unloading, and checking on cultures easier than ever. Electromagnetic door lock comes standard.
- Optional Active CO2 control functionality automatically adjusts levels, removing excess CO2 released by large-capacity cell culture systems to maintain the CO2 set point.
- Tri-gas options offer variable oxygen control for physiological tissue research. Simulate hypoxic (1-21% O2) or hyperoxic (5-90% O2) conditions based on application.
- Select electropolished stainless steel or 100% pure copper interior, with easy-to-clean curved interior chamber corners and shelving designs that are easy to install and remove without tools.
- Independently evaluated design for production of advanced therapies in ISO Class 5, GMP Grade A/B environments. Each individual unit is tested to prove compatibility.
Seamless operations in modern labs
- Connectivity-ready design with front access USB port, optional 4-20 mA signal output (factory installed option). Compatible with Connect Edge and OPCUA Gateway, and CellMation, making the Vios iDx CR compatible with common GMP facility protocols and procedures.
- Many factory installed and customer installed options and accessories are available, please review the product brochure for more information.
- Thermo Scientific™ Cell Locker™ Systems are available on the 165 L models to provide enhanced protection for valuable samples. Go to thermofisher.com/celllocker for more information.
- Thermo Scientific™ CultiMaxx™ Shelving Systems are customer installed accessories that offer increased culturing capacity on 255 L models. Go to thermofisher.com/cultimaxx for more information.
*Available user interface language options include English, Spanish, German, French, Italian, Japanese, and Mandarin. Specifications achieved under standard laboratory conditions at sea level, at a +22°C ambient condition, and nominal operating voltage. Other process conditions or ambient temperatures or altitude can affect performance. For example, a change of 2°C ambient temperature can influence the humidity by 1% rH.
Chemical Identifiers
| 5.8 cu. ft. | |
| IR Sensor | |
| Approx. 93% at 37°C | |
| CO2 Incubator | |
| 22.68 x 18.50 x 23.89 in. (57.6 x 47.0 x 60.7 cm) |
| 165 L | |
| Stainless Steel | |
| 3°C above ambient to 55°C | |
| Protected integrated water reservoir | |
| 34.65 x 25.1 x 35.4 in. (88.0 x 63.7 x 90.0 cm) |
Specifications
| 5.8 cu. ft. | |
| Copper | |
| Stainless Steel | |
| Approx. 93% at 37°C | |
| CO2 Incubator | |
| 22.68 x 18.50 x 23.89 in. (57.6 x 47.0 x 60.7 cm) | |
| 120 V, 50/60 Hz |
| 165 L | |
| IR Sensor | |
| 1 to 21% | |
| 3°C above ambient to 55°C | |
| Protected integrated water reservoir | |
| 34.65 x 25.1 x 35.4 in. (88.0 x 63.7 x 90.0 cm) | |
| 120 V |