missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Vios™ iDx 165 L Dual Stacked CO2 Incubator

Proven protection for your sensitive cell culture, with in-chamber sensors, HEPA filtration, Steri-Run™ sterilization, THRIVE active airflow, and an integrated, protected humidity reservoir. Dual stacked units are available with 100% Copper or Electropolished SS interiors and TC or IR Sensors.

Supplier:  Thermo Scientific™ 51036158DC

 View more versions of this product

Catalog No. 11210944

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Evolve, expand, excel. The Thermo Scientific Vios iDx line of dual stacked CO2 incubators has led cell culture incubation technology since they were introduced more than 10 years ago. Scientists at the top of their field choose Vios iDx dual stacked CO2 incubators to support their most demanding and critical applications from research to discovery, development, production scale-out, and automation.

Trustworthy, proven performance, and protection for sensitive cell cultures

  • Thermo Scientific™ THRIVE™ active airflow technology for homogenous growth conditions and fast recovery of all parameters, minimizing the exposure of cell cultures to fluctuations and maintaining stable conditions with recovery of all parameters in ten minutes or less.
  • Thermo Scientific™ Steri-Run™ high-temperature sterilization cycle is independently proven to provide a 12-log sterility assurance level and reaches at least 180°C in all areas, based on 48-point temperature mapping.
  • In-chamber HEPA filtration achieves ISO Class 5 clean room-like air quality conditions within only five minutes after a 30-second door opening

Designs that are ready for where your discoveries take you

  • Two units, a stacking adapter, and a roller base are included.
  • Choice of IR180Si or TC180 CO2 sensor configured in situ for fast recovery and long service life.
  • Condensation-free humidification system with protected, integrated 3-L water reservoir. Easily fill or drain without removing cultures to help keep sterilized distilled water clean. Slide out cover allows full access for cleaning.
  • Large, crisp 7-in. touchscreen display for quicker at-a-glance monitoring of chamber conditions. Set language and programmable access code provide additional accessibility and security.
  • Ergonomic door design to make routine loading, unloading, and checking on cultures easier than ever. Electromagnetic door lock comes standard.
  • Tri-gas options offer variable oxygen control for physiological tissue research. Simulate hypoxic (1-21% O2) or hyperoxic (5-90% O2) conditions based on application.
  • Select electropolished stainless steel or 100% pure copper interior, with easy-to-clean curved interior chamber corners and shelving designs that are easy to install and remove without tools.

Seamless operations in modern labs

  • Connectivity-ready for data management including front-access USB port and optional 4-20 mA signal output or Gateway for OPC-UA for remote monitoring with external data collection solutions, ideal for GMP environments meeting CFR-21 compliance
  • 165 L models offer enhanced protection for valuable samples when configured for Thermo Scientific™ Cell Locker™ Systems. Find out more at thermofisher.com/celllocker
  • 255 L models offer increased culturing capacity when configured for Thermo Scientific™ CultiMaxx™ Shelving Systems. Find out more at thermofisher.com/cultimaxx
Available language options include English, Spanish, German, French, Italian, Japanese, and Mandarin. Specifications achieved under standard laboratory conditions at sea level, at a +22°C ambient condition, and nominal operating voltage. Other process conditions or ambient temperatures or altitude can affect performance. For example, a change of 2°C ambient temperature can influence the humidity by 1% rH.
Specifications

Chemical Identifiers

2 x 5.8 cu. ft.
Optional 1 to 21% or 5 to 90%
3°C above ambient to 55°C
Two units
Stacking adapter and roller base
34.65 x 25.08 x 35.43 in. (88.0 x 63.7 x 90.0 cm)
120 V
Powder-coated Cold Rolled Steel
Approx. 93% at 37°C
CO2 Incubator
Protected integrated water reservoir
22.68 x 18.50 x 23.89 in. (57.6 x 47.0 x 60.7 cm)
120 V, 50/60 Hz

Specifications

2 x 5.8 cu. ft.
Electropolished Stainless Steel
Powder-coated Cold Rolled Steel
Approx. 93% at 37°C
CO2 Incubator
Protected integrated water reservoir
22.68 x 18.50 x 23.89 in. (57.6 x 47.0 x 60.7 cm)
120 V, 50/60 Hz
2 x 165L
IR Sensor
Optional 1 to 21% or 5 to 90%
3°C above ambient to 55°C
Two units
Stacking adapter and roller base
34.65 x 25.08 x 35.43 in. (88.0 x 63.7 x 90.0 cm)
120 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions