missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Stool without Back - Desk Height with Round Tube Base and Stationary Glides in Grade B Vinyl

Fisherbrand™ Vinyl Stools without Back with Round-Tube Base are height adjustable for 31 in. work surfaces and feature 360-degree control mechanism, fixed foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

$802.00 - $836.45

Specifications

Adjustable Yes
Adjustable (Height) 19.75 to 25.25 in.
Base Material Powder-coated Steel
Base Style Powder-coated steel with fixed foot ring
Diameter (English) 25 in.
View More Specs

Products 4
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
14-360-106
View Documents
N/A Black
Each for $836.45
Only null left
 
14-359-413
View Documents Promotion Details
Fisherbrand™
91266PBRTE
Blue
Each for $802.00
Only null left
 
14-360-107
View Documents
N/A Burgundy
Each for $836.45
Only null left
 
14-360-108
View Documents
N/A Dark Blue
Each for $836.45
Only null left
 
Description

Description

  • Adjustable from 19.75-25.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments, larger back, including 360-degree, all-around control
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space
Specifications

Specifications

Yes
Powder-coated Steel
25 in.
300 lb.
25 lb.
No
No
Stool (Backless)
Stool
19.75 to 25.25 in.
Powder-coated steel with fixed foot ring
Black-non-marring bell glides (suitable for both hard and carpeted floors)
136 kg
No
No
No
Vinyl
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'