missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Stool without Back - Desk Height with Round Tube Base and Stationary Glides in Grade B Vinyl

Catalog No. 14360106
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360106 Black
14359413 Blue
14360107 Burgundy
14360108 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14360106
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Vinyl Stools without Back with Round-Tube Base are height adjustable for 31 in. work surfaces and feature 360-degree control mechanism, fixed foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Adjustable from 19.75-25.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments, larger back, including 360-degree, all-around control
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type Stool (Backless)
Base Style Powder-coated steel with fixed foot ring
Color Black
Adjustable (Height) 19.75 to 25.25 in.
Base Material Powder-coated Steel
Adjustable Yes
Load Bearing Capacity (Metric) 136 kg
With Casters No
With Tilt No
With Armrest No
Weight (English) 25 lb.
With Backrest No
Footrest No
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Load Bearing Capacity (English) 300 lb.
Diameter (English) 25 in.
Material Vinyl
Seating Type Stool
Show More Show Less