missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Vinyl Stool without Back Chrome - Medium Bench Height with Chrome Foot Ring and Casters in Grade B Vinyl
Fisherbrand™ Vinyl Stools without Back in Chrome are height adjustable for 36 in. work surfaces and feature 360-degree control mechanism, chrome adjustable foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
$949.23 - $990.03
Specifications
| Adjustable | Yes |
|---|---|
| Adjustable (Height) | 21.25 to 28.75 in. |
| Base Material | Polished Cast Aluminum |
| Footrest Size (English) | 18 in. |
| Foot Type | Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
14-359-886
|
N/A | Black |
Each for $990.03
|
|
|||||
|
15-001-932
|
Fisherbrand™
91277P8567CAB |
Dove |
Each for $949.23
|
|
|||||
|
14-359-887
|
N/A | Burgundy |
Each for $990.03
|
|
|||||
|
14-359-888
|
N/A | Dark Blue |
Each for $990.03
|
|
|||||
Description
- Adjustable from 21.25-28.75 inches from the top of the seat to the floor
- Features ergonomic adjustments, larger back, including 360-degree, all-around control
- 20-inch chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
| Yes | |
| Polished Cast Aluminum | |
| Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
| 300 lb. | |
| No | |
| Yes | |
| Stool (Backless) | |
| Stool |
| 21.25 to 28.75 in. | |
| 18 in. | |
| Round tube chrome foot ring with knob lock | |
| 136 kg | |
| Yes | |
| No | |
| Vinyl |