missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Stool without Back Chrome - Medium Bench Height with Chrome Foot Ring and Casters in Grade B Vinyl

Catalog No. 14359886
Change view
Click to view available options
Color:
Black
Burgundy
Dark Blue
Dove
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14359886 Black
15001932 Dove
14359887 Burgundy
14359888 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14359886

Fisherbrand™ Vinyl Stools without Back in Chrome are height adjustable for 36 in. work surfaces and feature 360-degree control mechanism, chrome adjustable foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Adjustable from 21.25-28.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments, larger back, including 360-degree, all-around control
  • 20-inch chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type Stool (Backless)
Includes Round tube chrome foot ring with knob lock
With Tilt No
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Footrest Yes
With Casters Yes
Load Bearing Capacity (Metric) 136 kg
With Armrest No
With Backrest No
Load Bearing Capacity (English) 300 lb.
Footrest Size (English) 18 in.
Color Black
Adjustable (Height) 21.25 to 28.75 in.
Adjustable Yes
Base Material Polished Cast Aluminum
Material Vinyl
Seating Type Stool
Show More Show Less