missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Stool with Back - Desk Height with Round Tube Base and Stationary Glides in Grade B Vinyl

Fisherbrand™ Vinyl Stools with Back and Round Tube Base are height adjustable for 31 in. work surface and feature ergonomic adjustments, fixed foot ring, and stationary glides. Antibacterial/Antimicrobial Grade B vinyl in a variety of colors will suit any work space.

$1131.79 - $1131.79

Specifications

Adjustable Yes (Pneumatic)
Adjustable (Height) 23 to 28.25 in.
Back Style Standard
Base Material Powder-coated Steel
Base Style Powder-coated steel with fixed foot ring
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
14-360-109
View Documents
N/A Black
Each for $1,131.79
Only null left
 
14-360-111
View Documents
N/A Dark Blue
Each for $1,131.79
Only null left
 
Description

Description

  • Adjustable from 23-28.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Black, powder-coated base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space
Specifications

Specifications

Yes (Pneumatic)
Standard
Powder-coated steel with fixed foot ring
Black-non-marring bell glides (suitable for both hard and carpeted floors)
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
25 in.
No
Stool with Back
Stool with Back
23 to 28.25 in.
Powder-coated Steel
17 in.
3.5 in.
31 lb.
No
No
Vinyl
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'