missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Stool with Back - Desk Height with Round Tube Base and Stationary Glides in Grade B Vinyl

Catalog No. 14360111
Change view
Click to view available options
Color:
Black
Dark Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360111 Dark Blue
14360109 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14360111
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Vinyl Stools with Back and Round Tube Base are height adjustable for 31 in. work surface and feature ergonomic adjustments, fixed foot ring, and stationary glides. Antibacterial/Antimicrobial Grade B vinyl in a variety of colors will suit any work space.

  • Adjustable from 23-28.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Black, powder-coated base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type Stool with Back
Base Style Powder-coated steel with fixed foot ring
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Color Dark Blue
Diameter (English) 17 in.
Thickness (English) Seat 3.5 in.
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Back Style Standard
Adjustable (Height) 23 to 28.25 in.
Base Material Powder-coated Steel
Width (English) Base 25 in.
Adjustable Yes (Pneumatic)
Weight (English) 31 lb.
With Tilt No
With Armrest No
With Casters No
With Backrest Yes
Footrest No
Material Vinyl
Seating Type Stool with Back
Show More Show Less