missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Vinyl Stool with Back - Desk Height with Round Tube Base, Seat Tilt, and Stationary Glides in Grade B Vinyl
Fisherbrand™ Vinyl Stools with Back and Round Tube Base are height adjustable for 31 in. work surface and feature ergonomic adjustments, fixed foot ring, and stationary glides. Antibacterial/Antimicrobial Grade B vinyl in a variety of colors will suit any work space.
$1160.93 - $1160.93
Specifications
| Adjustable | Yes (Pneumatic) |
|---|---|
| Adjustable (Height) | 23 to 28.25 in. |
| Back Style | Standard |
| Base Material | Powder-coated Steel |
| Base Style | Powder-coated steel with fixed foot ring |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
14-360-112
|
N/A | Black |
Each for $1,160.93
|
|
|||||
|
14-360-113
|
N/A | Burgundy |
Each for $1,160.93
|
|
|||||
|
14-360-114
|
N/A | Dark Blue |
Each for $1,160.93
|
|
|||||
Description
- Adjustable from 23-28.25 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- Black, powder-coated base with fixed foot ring
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
| Yes (Pneumatic) | |
| Standard | |
| Powder-coated steel with fixed foot ring | |
| Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
| 3.5 in. | |
| 32 lb. | |
| No | |
| No | |
| Yes | |
| Vinyl |
| 23 to 28.25 in. | |
| Powder-coated Steel | |
| 17 in. | |
| Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
| 15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
| 25 in. | |
| Yes | |
| No | |
| Stool with Back | |
| Stool with Back |