missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Stool with Back - Desk Height with Round Tube Base, Seat Tilt, and Stationary Glides in Grade B Vinyl

Catalog No. 14360112
Change view
Click to view available options
Color:
Black
Burgundy
Dark Blue
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360112 Black
14360113 Burgundy
14360114 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14360112
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Vinyl Stools with Back and Round Tube Base are height adjustable for 31 in. work surface and feature ergonomic adjustments, fixed foot ring, and stationary glides. Antibacterial/Antimicrobial Grade B vinyl in a variety of colors will suit any work space.

  • Adjustable from 23-28.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • Black, powder-coated base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type Stool with Back
Color Black
Base Style Powder-coated steel with fixed foot ring
Adjustable (Height) 23 to 28.25 in.
Back Style Standard
Base Material Powder-coated Steel
With Armrest No
Footrest No
With Casters No
Adjustable Yes (Pneumatic)
Diameter (English) 17 in.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
With Tilt Yes
With Backrest Yes
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Weight (English) 32 lb.
Width (English) Base 25 in.
Thickness (English) Seat 3.5 in.
Material Vinyl
Seating Type Stool with Back
Show More Show Less