missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl ESD Chair - Desk Height with Seat Tilt, Adjustable Arms, and ESD Casters in ESD Vinyl

Fisherbrand™ Vinyl ESD Chairs are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, electro-static components such as Vinyl and self-braking casters, and adjustable arms. Chairs are manufactured to ensure proper grounding for static sensitive applications.

$2074.20 - $2074.20

Specifications

Adjustable Yes
Adjustable (Height) 19 to 24 in.
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Autoclavable Not Autoclavable
Back Style Standard
View More Specs

Products 1
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
14-400-270
View Documents
Fisherbrand™
VESD21BLKTAA
Black
Each for $2,074.20
Only null left
 
Description

Description

  • Adjustable from 19-24 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Electro-static dissipating components to ensure proper grounding
  • Cast-aluminum base
  • Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
  • Electro-static dissipating vinyl
  • Meets ANSI/ESD STM12.1-2013
Specifications

Specifications

Yes
6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Standard
ANSI/ESD-STM-12.1-2006
300 lb.
Desk Height
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Yes
Yes
Yes
ESD Chair
Desk Height
19 to 24 in.
Not Autoclavable
Polished Cast Aluminum
Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
136 kg
Polyurethane foam, heavy-duty ESD fabric
42 lb.
Yes
No
Yes
Vinyl
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'