missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl ESD Chair - Desk Height with Seat Tilt, Adjustable Arms, and ESD Casters in ESD Vinyl

Catalog No. 14400270
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14400270 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14400270 Supplier Fisherbrand™ Supplier No. VESD21BLKTAA
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Vinyl ESD Chairs are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, electro-static components such as Vinyl and self-braking casters, and adjustable arms. Chairs are manufactured to ensure proper grounding for static sensitive applications.

  • Adjustable from 19-24 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Electro-static dissipating components to ensure proper grounding
  • Cast-aluminum base
  • Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
  • Electro-static dissipating vinyl
  • Meets ANSI/ESD STM12.1-2013

Specifications

Product Type ESD Chair
With Lumbar Support Yes
Autoclavable Not Autoclavable
Load Bearing Capacity (English) 300 lb.
Color Black
Foot Type Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
Certifications/Compliance ANSI/ESD-STM-12.1-2006
Base Material Polished Cast Aluminum
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Back Style Standard
Adjustable (Height) 19 to 24 in.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Adjustable Yes
With Casters Yes
Footrest No
With Backrest Yes
With Tilt Yes
With Armrest Yes
Weight (English) 42 lb.
Seating Height Desk Height
Load Bearing Capacity (Metric) 136 kg
Seat Material Polyurethane foam, heavy-duty ESD fabric
Material Vinyl
Seating Type Desk Height
Show More Show Less