missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Continuous Tape for Portable Printers
Vinyl continuous tape for portable label printers is repositionable with a gloss finish.
Supplier: Brady™ M21750581WT
Description
M21 Series Repositionable Vinyl Labels for Brady™ M210 and M211 Portable Label Printers comes as a continuous tape, ready to be used for label printing.
- Suitable for low temperatures, such as freezers
Chemical Identifiers
| Black on White | |
| Thermal Transfer | |
| 6.4 m | |
| 0.13 mm | |
| Non-sterile | |
| Continuous | |
| -40°C to +82°C | |
| Component and Equipment Labeling, Facility Identification, Floor Marking, Pipe and Valve Marking |
| Vinyl | |
| 21 ft. | |
| 0.005 in | |
| Not Autoclavable | |
| Gloss | |
| -40°F to 180°F | |
| 2011/65/EU and 2015/863 | |
| 1 |
Specifications
| Not Autoclavable | |
| Repositionable | |
| Gloss | |
| Vinyl | |
| Tape Cartridge | |
| Component and Equipment Labeling, Facility Identification, Floor Marking, Pipe and Valve Marking | |
| 1 | |
| -40°C to +82°C | |
| 0.13 mm | |
| 21 ft. | |
| 0.75 in. | |
| M21-750-581-WT |
| 2011/65/EU and 2015/863 | |
| Black on White | |
| Continuous | |
| Thermal Transfer | |
| Non-sterile | |
| Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer | |
| -40°F to 180°F | |
| 0.005 in | |
| 19.05 mm (W) | |
| 6.4 m | |
| 19 mm |