missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Vinyl Continuous Tape for Portable Printers

Catalog No. p-7224738
Change view
Click to view available options
Width (Metric):
12.7 mm
19 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
19000758 12.7 mm
19000759 19 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19000758 Supplier Brady™ Supplier No. M21500581WT

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Vinyl continuous tape for portable label printers is repositionable with a gloss finish.

M21 Series Repositionable Vinyl Labels for Brady™ M210 and M211 Portable Label Printers comes as a continuous tape, ready to be used for label printing.

  • Suitable for low temperatures, such as freezers

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance 2011/65/EU and 2015/863
Adhesive Type Repositionable
Color Black on White
Finish Gloss
Format Continuous
Material Vinyl
Print Technology Thermal Transfer
Product Type Tape Cartridge
Sterility Non-sterile
For Use With (Application) Component and Equipment Labeling, Facility Identification, Floor Marking, Pipe and Valve Marking
For Use With (Equipment) Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer
Quantity 1
Temperature Range (English) -40°F to 180°F
Temperature Range (Metric) -40°C to +82°C
Thickness (English) 0.005 in
Thickness (Metric) 0.13 mm
Dimensions (L x W) 12.70 mm (W)
Length (English) 21 ft.
Length (Metric) 6.4 m
Width (English) 0.5 in.
Width (Metric) 12.7 mm
Alternate Part Number M21-500-581-WT
Show More Show Less