missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base, Medium Back, Seat Tilt, and Stationary Glides in Grade B Vinyl

Fisherbrand™ Vinyl Chairs with Medium Back & Round Tube Base are height adjustable for 36 in. work surfaces & feature ergonomic adjustments, larger back, fixed foot ring, & stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

$1363.67 - $1363.67

Specifications

Adjustable Yes (Pneumatic)
Adjustable (Height) 23.25 to 31 in.
Back Style Standard
Base Material Powder-coated Steel
Base Style Powder-coated steel with fixed foot ring
View More Specs

Products 5
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
14-360-375
View Documents
Fisherbrand™
91262MBPBLKTRTE
Black
Each for $1,363.67
Only null left
 
14-360-373
View Documents
Fisherbrand™
91262MBPBTRTE
Blue
Each for $1,363.67
Only null left
 
14-360-376
View Documents
Fisherbrand™
91262MBPBURTRTE
Burgundy
Each for $1,363.67
Only null left
 
14-360-374
View Documents
Fisherbrand™
91262MBPGTRTE
Gray
Each for $1,363.67
Only null left
 
14-360-377
View Documents
Fisherbrand™
91262MBPNAVTRTE
Dark Blue
Each for $1,363.67
Only null left
 
Description

Description

  • Medium Back
  • Adjustable from 23.25-31 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Locking seat tilt
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
Specifications

Specifications

Yes (Pneumatic)
Standard
Powder-coated steel with fixed foot ring
Black-non-marring bell glides (suitable for both hard and carpeted floors)
136 kg
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
19 in.
No
No
Yes
General Seating Chair
Medium Bench Height
23.25 to 31 in.
Powder-coated Steel
18 in.
300 lb.
Medium Bench Height
2.5 in.
34 lb.
25 in.
Yes
No
Yes
Vinyl
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'