missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base, Medium Back, Seat Tilt, and Stationary Glides in Grade B Vinyl

Catalog No. 14360375
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360375 Black
14360373 Blue
14360376 Burgundy
14360374 Gray
14360377 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14360375 Supplier Fisherbrand™ Supplier No. 91 262MBPBLK T RTE
Only null left

Fisherbrand™ Vinyl Chairs with Medium Back & Round Tube Base are height adjustable for 36 in. work surfaces & feature ergonomic adjustments, larger back, fixed foot ring, & stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 23.25-31 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Locking seat tilt
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Width (English) 19 in.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Width (English) Base 25 in.
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Base Style Powder-coated steel with fixed foot ring
Seating Height Medium Bench Height
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Base Material Powder-coated Steel
Color Black
Depth (English) 18 in.
With Tilt Yes
Adjustable (Height) 23.25 to 31 in.
Back Style Standard
Adjustable Yes (Pneumatic)
Thickness (English) Seat 2.5 in.
Weight (English) 34 lb.
With Backrest Yes
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
With Armrest No
With Casters No
Footrest No
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less