missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base, Adjustable Arms, and Casters in Grade B Vinyl

Fisherbrand™ Vinyl Chairs with Round Tube Base are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, adjustable arms, fixed foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

$1491.43 - $1491.43

Specifications

Adjustable Yes (Pneumatic)
Adjustable (Height) 25.25 to 33 in.
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Back Style Standard
Base Material Powder-coated Steel
View More Specs

Products 5
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
14-359-072
View Documents Promotion Details
Fisherbrand™
91262PBCAARTE
Blue
Each for $1,491.43
Only null left
 
14-359-074
View Documents Promotion Details
Fisherbrand™
91262PBLKCAA_RTE
Black
Each for $1,491.43
Only null left
 
14-359-075
View Documents Promotion Details
Fisherbrand™
91262PBURCAARTE
Burgundy
Each for $1,491.43
Only null left
 
14-359-073
View Documents Promotion Details
Fisherbrand™
91262PGCAARTE
Gray
Each for $1,491.43
Only null left
 
14-359-076
View Documents Promotion Details
Fisherbrand™
91262PNAVCAARTE
Dark Blue
Each for $1,491.43
Only null left
 
Description

Description

  • Adjustable from 25.25-33 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Black, powder-coated steel base with fixed foot ring
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space
Specifications

Specifications

Yes (Pneumatic)
6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Powder-coated Steel
18 in.
300 lb.
Medium Bench Height
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
19 in.
Yes
Yes
Yes
General Seating Chair
Medium Bench Height
25.25 to 33 in.
Standard
Powder-coated steel with fixed foot ring
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
136 kg
2.5 in.
42 lb.
25 in.
Yes
No
No
Vinyl
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'