missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair - Desk Height with Round Tube Base, Medium Back, Seat Tilt, Adjustable Arms, and Stationary Glides in Grade B Vinyl

Fisherbrand™ Vinyl Chairs with Medium Back and Round Tube Base are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, larger back, adjustable arms, fixed foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

$1577.47 - $1577.47

Specifications

Adjustable Yes (Pneumatic)
Adjustable (Height) 20.5 to 25.75 in.
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Back Style Standard
Base Material Powder-coated Steel
View More Specs

Products 5
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
14-360-286
View Documents
Fisherbrand™
91267MBPBAATRTE
Blue
Each for $1,577.47
Only null left
 
14-360-288
View Documents
Fisherbrand™
91267MBPBLKAATRTE
Black
Each for $1,577.47
Only null left
 
14-360-289
View Documents
Fisherbrand™
91267MBPBURAATRTE
Burgundy
Each for $1,577.47
Only null left
 
14-360-287
View Documents
Fisherbrand™
91267MBPGAATRTE
Gray
Each for $1,577.47
Only null left
 
14-360-290
View Documents
Fisherbrand™
91267MBPNAVAATRTE
Dark Blue
Each for $1,577.47
Only null left
 
Description

Description

  • Medium Back
  • Adjustable from 20.5-25.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space
Specifications

Specifications

Yes (Pneumatic)
6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Powder-coated Steel
18 in.
300 lb.
Desk Height
2.5 in.
43 lb.
25 in.
Yes
No
Yes
Vinyl
20.5 to 25.75 in.
Standard
Powder-coated steel with fixed foot ring
Black-non-marring bell glides (suitable for both hard and carpeted floors)
136 kg
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
19 in.
Yes
No
Yes
General Seating Chair
Desk Height
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'