missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair - Desk Height with Round Tube Base, Medium Back, Seat Tilt, Adjustable Arms, and Stationary Glides in Grade B Vinyl

Catalog No. 14360286
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360286 Blue
14360288 Black
14360289 Burgundy
14360287 Gray
14360290 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14360286 Supplier Fisherbrand™ Supplier No. 91 267MBPBAA T RTE
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Vinyl Chairs with Medium Back and Round Tube Base are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, larger back, adjustable arms, fixed foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 20.5-25.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Adjustable Yes (Pneumatic)
Adjustable (Height) 20.5 to 25.75 in.
Width (English) 19 in.
With Casters No
Footrest No
With Tilt Yes
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
With Armrest Yes
With Backrest Yes
Weight (English) 43 lb.
Width (English) Base 25 in.
Seating Height Desk Height
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Thickness (English) Seat 2.5 in.
Load Bearing Capacity (Metric) 136 kg
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Back Style Standard
Color Blue
Load Bearing Capacity (English) 300 lb.
Base Material Powder-coated Steel
Base Style Powder-coated steel with fixed foot ring
Depth (English) 18 in.
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Material Vinyl
Seating Type Desk Height
Show More Show Less