missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec™ Vinyl Adult Body Bag with Center Zipper
Mopec™ in partnership with Salam International™ provide sturdy and durable body bags.
$696.08 - $696.08
Specifications
| Capacity (English) | >200 lb. |
|---|---|
| Closure Type | Center Zipper |
| Material | Vinyl |
| Quantity | 15 Bags/Cs. |
| Size | Large |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
22-445-587
|
Mopec™
BE411202CZ |
White |
N/A
|
|
|||||
|
22-445-565
|
Mopec™
BE411202YLCZ |
Yellow |
N/A
|
|
|||||
Description
- Ends are high frequency welded
- Heavy-duty #7 zipper
- 2 large, lockable pulls to secure pouch
- Center, 2-way zipper so pouch can open and close at any point
- No sewing or welding on sides to increase strength
- 100% leakproof
Specifications
| >200 lb. | |
| Vinyl | |
| Large | |
| 94 x 36 in. | |
| 238.76 cm | |
| 91.44 cm |
| Center Zipper | |
| 15 Bags/Cs. | |
| 7 to 9 mil | |
| 94 in. | |
| 36 in. | |
| Body Bag |