missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ Vinyl Adult Body Bag with Center Zipper

Catalog No. 22445587
Change view
Click to view available options
Color:
White
Yellow
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22445587 White
22445565 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22445587 Supplier Mopec™ Supplier No. BE411202CZ

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Mopec™ in partnership with Salam International™ provide sturdy and durable body bags.

  • Ends are high frequency welded
  • Heavy-duty #7 zipper
  • 2 large, lockable pulls to secure pouch
  • Center, 2-way zipper so pouch can open and close at any point
  • No sewing or welding on sides to increase strength
  • 100% leakproof

Specifications

Closure Type Center Zipper
Color White
Material Vinyl
Quantity 15 Bags/Cs.
Size Large
Thickness (English) 7 to 9 mil
Dimensions (L x W) 94 x 36 in.
Length (English) 94 in.
Width (English) 36 in.
Product Type Body Bag
Capacity (English) >200 lb.
Length (Metric) 238.76 cm
Width (Metric) 91.44 cm
Show More Show Less