missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Waterfed Washing Brush with Angle Adjustment
Vikan™ Waterfed Washing Brush with Angle Adjustment is commonly used to clean walls and sensitive surfaces.
Specifications
| Product Type | Cleaning Brush |
|---|---|
| Bristle Material | Polyester |
| Bristle Type | Soft/Split |
| Color-coded | Yes |
| Handle Material | Polypropylene |
Description
- Features split fiber bristles to absorb liquid
- Allows the user to efficiently carry soapy water from bucket to the surface
- Bristles are soft enough for sensitive surfaces
- Waterfed design makes it excellent for rinsing after foaming
- Neck angle is adjustable to allow all bristles to remain constantly in contact with the cleaning surface
- Color-coded
Specifications
| Cleaning Brush | |
| Soft/Split | |
| Polypropylene | |
| FDA Compliant | |
| 9.25 in. | |
| Medium |
| Polyester | |
| Yes | |
| Non-sterile | |
| Thread type Euro Hygienic | |
| 1 Ea. |