missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Stiff Hand Scrub Brush
Designed with stiff-angled bristles for better scrubbing.
Supplier: Vikan™ 38905
Description
- Polypropylene block with polyester bristles
- One end of brush with harder bristles to remove stubborn dirt
Specifications
| Scrub Brush | |
| Stiff | |
| Polypropylene | |
| White | |
| scrub tables, conveyor, belts, cutting boards, buckets | |
| 0.5 lb. |
| Polyester | |
| Yes | |
| Autoclavable | |
| 7.5 x 2.5 x 2.4 in. | |
| 7.5 in. |