missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Spray Gun

Spray gun allows for a gentle flow or a high-pressured stream of water from an attached hose to clean different surfaces.

$238.20 - $238.20

Specifications

Product Type Spray Gun
Color-coded Yes
Material Rubber, Brass, Stainless Steel
Size Medium
Dimensions (L x W) 5.7 x 7.1 in.
View More Specs

Products 5
Catalog Number Mfr. No. Color Code Price Quantity  
Catalog Number Mfr. No. Color Code Price Quantity  
17-227-979
View Documents
Vikan™
93244
Red
Each for $238.20
Only null left
 
17-227-981
View Documents
Vikan™
93246
Yellow
Each for $238.20
Only null left
 
17-227-978
View Documents
Vikan™
93243
Blue
Each for $238.20
Only null left
 
17-227-980
View Documents
Vikan™
93245
White
Each for $238.20
Only null left
 
17-227-982
View Documents
Vikan™
93249
Black
Each for $238.20
Only null left
 
Description

Description

  • Suitable for cleaning floors, work surfaces, walls, and machinery
  • By applying a variable amount of tension on the rubber insulated trigger, the user can control the pressure
  • The tool is suitable for many cleaning applications, including rinsing off work surfaces and walls after chemical foaming
  • The water jet can also be adjusted using the screw at the end of gun
  • An arrow on the water gun indicates the spray direction of the water jet
  • Included adapter fits to our Automatic Shut Off Coupling (0703US) or the Hose Clamp (0701) can be used to attach it directly to a hose
Specifications

Specifications

Spray Gun
Rubber, Brass, Stainless Steel
5.7 x 7.1 in.
1.76 lb.
Yes
Medium
1 Ea.
Videos
SDS
Documents

Documents