missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Medium Bench Brush
Vikan™ Medium Bench Brush is a dusting brush with a smooth, ergonomically designed handle.
$22.38 - $22.38
Specifications
| Product Type | Bench Brush |
|---|---|
| Bristle Material | Polyester |
| Color-coded | Yes |
| Handle Material | Polypropylene |
| Sterility | Non-sterile |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
17-227-362
|
Vikan™
45894 |
Red |
Each for $22.38
|
|
|||||
|
17-227-364
|
Vikan™
45897 |
Orange |
Each for $22.38
|
|
|||||
|
17-227-363
|
Vikan™
45896 |
Yellow |
Each for $22.38
|
|
|||||
|
17-227-360
|
Vikan™
45892 |
Green |
Each for $22.38
|
|
|||||
|
17-227-361
|
Vikan™
45893 |
Blue |
Each for $22.38
|
|
|||||
|
17-227-365
|
Vikan™
45898 |
Purple |
Each for $22.38
|
|
|||||
|
17-227-359
|
Vikan™
45891 |
Pink |
Each for $22.38
|
|
|||||
|
17-227-366
|
Vikan™
45899 |
Black |
Each for $22.38
|
|
|||||
Description
- Smooth, ergonomically designed handle
- The medium strength bristles remove moist or medium sized particles, such as sugar, chocolate, pastry, vegetable peelings
- Can also be used as a dustpan brush on floors
- Color-coded
Specifications
| Bench Brush | |
| Yes | |
| Non-sterile | |
| 13 in. | |
| Medium |
| Polyester | |
| Polypropylene | |
| FDA Compliant | |
| 1 Ea. |