missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Angle-Cut Broom

Effective for collecting large particles of debris like meat and vegetables in a moist environment.

$32.83

Specifications

Autoclavable Autoclavable
Height (English) 10.6 in.
Width (English) 1.4 in.
Color-coded Yes
Material Polypropylene
View More Specs

Products 2
Catalog Number Mfr. No. Color Code Price Quantity & Availability  
Catalog Number Mfr. No. Color Code Price Quantity & Availability  
19830023
View Documents Promotion Details
Vikan™
29144
Red
Each for $32.83
Only null left
 
19830059
View Documents Promotion Details
Vikan™
29143
Blue
Each for $32.83
Only null left
 
Description

Description

  • Angled design helps reach into narrow spaces between equipment
  • Polypropylene block with polyester bristles
  • Thread: Hygienic (EURO)
  • Working Temperature: -30° to 80°C (-22° to 176°F)
Specifications

Specifications

Autoclavable
1.4 in.
Polypropylene
10.6 in.
Yes
Videos
SDS
Documents

Documents