missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Ultra Hygiene Handle, 59 in.
Handle is easy to clean and molded into a wider grip for comfort.
$56.27
Specifications
| Product Type | Ultra Hygiene Handle |
|---|---|
| Length (English) | 59.1 in. |
| Sterility | Non-sterile |
| Width (English) | 1.25 in. |
| Quantity | 1 |
| Catalog Number | Mfr. No. | Color Code | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color Code | Price | Quantity & Availability | |||||
|
17227129
|
Vikan™
29627 |
Orange |
Each for $56.27
|
|
|||||
|
17227128
|
Vikan™
29626 |
Yellow |
Each for $56.27
|
|
|||||
|
17227126
|
Vikan™
29622 |
Green |
Each for $56.27
|
|
|||||
|
17227127
|
Vikan™
29623 |
Blue |
Each for $56.27
|
|
|||||
|
17227130
|
Vikan™
29628 |
Purple |
Each for $56.27
|
|
|||||
|
17227125
|
Vikan™
29621 |
Pink |
Each for $56.27
|
|
|||||
|
19830223
|
Vikan™
29625 |
White |
Each for $56.27
|
|
|||||
Description
- Ergonomically designed grip for comfort during use
- Made from food-grade, chemically resistant polypropylene
- Hygienic design minimizes the risk of cross-contamination and makes it easy to clean and maintain
- Extra length makes this more comfortable to use for taller workers
- Ideal for cleaning tanks or hard-to-reach spaces between machinery
- Color-coded
Specifications
| Ultra Hygiene Handle | |
| Non-sterile | |
| 1 | |
| FDA Compliant | |
| Polypropylene |
| 59.1 in. | |
| 1.25 in. | |
| Thread type Euro Hygienic | |
| Yes |