missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Ultra Hygiene Handle, 59 in.

Catalog No. 17227129
Change view
Click to view available options
Color Code:
Blue
Green
Orange
Pink
Purple
White
Yellow
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
17227129 Orange
17227128 Yellow
17227126 Green
17227127 Blue
17227130 Purple
17227125 Pink
19830223 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 17227129 Supplier Vikan™ Supplier No. 29627

Handle is easy to clean and molded into a wider grip for comfort.

  • Ergonomically designed grip for comfort during use
  • Made from food-grade, chemically resistant polypropylene
  • Hygienic design minimizes the risk of cross-contamination and makes it easy to clean and maintain
  • Extra length makes this more comfortable to use for taller workers
  • Ideal for cleaning tanks or hard-to-reach spaces between machinery
  • Color-coded

Specifications

Product Type Ultra Hygiene Handle
Color Code Orange
Length (English) 59.1 in.
Sterility Non-sterile
Width (English) 1.25 in.
Quantity 1
Description Thread type Euro Hygienic
Certifications/Compliance FDA Compliant
Color-coded Yes
Material Polypropylene