missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Aluminum Handle, 59 in.

Aluminum handle is long enough to be comfortable to use for most employees, and light enough to be ergonomically friendly.

$56.70

Specifications

Product Type Handle
Length (English) 59.25 in.
Sterility Non-sterile
Width (English) 1.25 in.
Quantity 1
View More Specs

Products 4
Catalog Number Mfr. No. Color Code Price Quantity & Availability  
Catalog Number Mfr. No. Color Code Price Quantity & Availability  
17227095
View Documents Promotion Details
Vikan™
29377
Orange
Each for $56.70
Only null left
 
29635726
View Documents Promotion Details
Vikan™
2937 2
Green
Each for $56.70
Only null left
 
17227096
View Documents Promotion Details
Vikan™
29378
Purple
Each for $56.70
Only null left
 
17227093
View Documents Promotion Details
Vikan™
29371
Pink
Each for $56.70
Only null left
 
Description

Description

  • Color-coded
  • For use with all brooms, squeegees, and scrapers
  • The handle with the attached item should reach to the chin of the user to prevent occupational back injuries
Specifications

Specifications

Handle
Non-sterile
1
FDA Compliant
Aluminum, Polypropylene
59.25 in.
1.25 in.
Thread type Euro Hygienic
Yes
Videos
SDS
Documents

Documents