missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Aluminum Handle, 59 in.

Catalog No. 17227095
Change view
Click to view available options
Color Code:
Green
Orange
Pink
Purple
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
17227095 Orange
29635726 Green
17227096 Purple
17227093 Pink
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17227095 Supplier Vikan™ Supplier No. 29377

Aluminum handle is long enough to be comfortable to use for most employees, and light enough to be ergonomically friendly.

  • Color-coded
  • For use with all brooms, squeegees, and scrapers
  • The handle with the attached item should reach to the chin of the user to prevent occupational back injuries

Specifications

Color Code Orange
Product Type Handle
Length (English) 59.25 in.
Sterility Non-sterile
Width (English) 1.25 in.
Quantity 1
Description Thread type Euro Hygienic
Certifications/Compliance FDA Compliant
Color-coded Yes
Material Aluminum, Polypropylene