missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Aluminum Handle, 51 in.
Aluminum handle is long enough to be comfortable to use for most employees, and light enough to be ergonomically friendly.
$43.20 - $52.90
Specifications
| Product Type | Handle |
|---|---|
| Length (English) | 51.2 in. |
| Sterility | Non-sterile |
| Width (English) | 1.25 in. |
| Quantity | 1 |
| Catalog Number | Mfr. No. | Color Code | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color Code | Price | Quantity & Availability | |||||
|
17227091
|
Vikan™
29357 |
Orange |
Each for $52.90
|
|
|||||
|
29635716
|
Vikan™
2935 2 |
Green |
Each for $52.90
|
|
|||||
|
29635717
|
Vikan™
2935 3 |
Blue |
Each for $52.90
|
|
|||||
|
17227092
|
Vikan™
29358 |
Purple |
Each for $52.90
|
|
|||||
|
17227088
|
Vikan™
29351 |
Pink |
Each for $43.20
|
|
|||||
Description
- Color-coded
- For use with all brooms, squeegees, and scrapers
- The handle with the attached item should reach to the chin of the user to prevent occupational back injuries
Specifications
| Handle | |
| Non-sterile | |
| 1 | |
| FDA Compliant | |
| Aluminum, Polypropylene |
| 51.2 in. | |
| 1.25 in. | |
| Thread type Euro Hygienic | |
| Yes |