missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Aluminum Handle, 51 in.
Aluminum handle is long enough to be comfortable to use for most employees, and light enough to be ergonomically friendly.
Supplier: Vikan™ 29358
Description
- Color-coded
- For use with all brooms, squeegees, and scrapers
- The handle with the attached item should reach to the chin of the user to prevent occupational back injuries
Chemical Identifiers
| Handle | |
| Non-sterile | |
| 1 | |
| FDA Compliant | |
| Aluminum, Polypropylene |
| 51.2 in. | |
| 1.25 in. | |
| Thread type Euro Hygienic | |
| Yes |
Specifications
| Purple | |
| 51.2 in. | |
| 1.25 in. | |
| Thread type Euro Hygienic | |
| Yes |
| Handle | |
| Non-sterile | |
| 1 | |
| FDA Compliant | |
| Aluminum, Polypropylene |