missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ 5 in. Medium Pipe Brush
Vikan™ 5 in. Medium Pipe Brush can be used to clean long pipes, high walls, and tanks.
$57.06
Specifications
| Product Type | Pipe Brush |
|---|---|
| Bristle Material | Polyester |
| Color-coded | Yes |
| Handle Material | Polypropylene |
| Sterility | Non-sterile |
Description
- Medium bristles on this brush make it useful to clean areas like small tanks and containers
- Can be used to clean mixers for blending ingredients
- Fits well into meat mincer barrels
- Requires a European-thread handle
- Can be attached to any length handle to fit the user's needs
- Medium bristles can be used dry to sweep off tough dirt
- Brush can be combined with water and a cleaning agent for scrubbing
- Color-coded
Specifications
| Pipe Brush | |
| Yes | |
| Non-sterile | |
| Thread type Euro Hygienic | |
| 1 Ea. |
| Polyester | |
| Polypropylene | |
| FDA Compliant | |
| 4.4 in. | |
| Medium |