missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ 5 in. Medium Pipe Brush

Vikan™ 5 in. Medium Pipe Brush can be used to clean long pipes, high walls, and tanks.

Supplier:  Vikan™ 70356

 View more versions of this product

Catalog No. 17227754


Only null left

Description

Description

  • Medium bristles on this brush make it useful to clean areas like small tanks and containers
  • Can be used to clean mixers for blending ingredients
  • Fits well into meat mincer barrels
  • Requires a European-thread handle
  • Can be attached to any length handle to fit the user's needs
  • Medium bristles can be used dry to sweep off tough dirt
  • Brush can be combined with water and a cleaning agent for scrubbing
  • Color-coded
Specifications

Chemical Identifiers

Pipe Brush
Yes
Non-sterile
Thread type Euro Hygienic
1 Ea.
Polyester
Polypropylene
FDA Compliant
4.4 in.
Medium

Specifications

Pipe Brush
Yes
Non-sterile
Yellow
4.4 in.
Medium
Polyester
Polypropylene
FDA Compliant
Thread type Euro Hygienic
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions