missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ 39 in. Basic Aluminum Handle

Vikan™ 39 in. Basic Aluminum Handle is ideal for sanitation uses that do not require heavy manual pressure.

$20.60

Specifications

Product Type Handle
Length (English) 39.5 in.
Sterility Non-sterile
Width (English) 1 in.
Quantity 1
View More Specs

Products 1
Catalog Number Mfr. No. Color Code Price Quantity & Availability  
Catalog Number Mfr. No. Color Code Price Quantity & Availability  
17227081
View Documents Promotion Details
Vikan™
29336
Yellow
Each for $20.60
Only null left
 
Description

Description

  • Medium length handle
  • Fits any Vikan™ tool
  • Recommended for use with tube brushes 5380-50, 5380-63, 5380-77, 5380-90, and 5380-103
  • The length of this handle is suitable for cleaning pipes, tubes, and drains
  • Color-coded
  • When combined with a brush head, it makes an economical solution for hygiene needs
Specifications

Specifications

Handle
Non-sterile
1
FDA Compliant
Aluminum, Polypropylene
39.5 in.
1 in.
Thread type Euro hygienic
Yes
Videos
SDS
Documents

Documents