missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ 39 in. Basic Aluminum Handle

Catalog No. 17227081
Change view
Click to view available options
Color Code:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
17227081 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17227081 Supplier Vikan™ Supplier No. 29336

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Vikan™ 39 in. Basic Aluminum Handle is ideal for sanitation uses that do not require heavy manual pressure.

  • Medium length handle
  • Fits any Vikan™ tool
  • Recommended for use with tube brushes 5380-50, 5380-63, 5380-77, 5380-90, and 5380-103
  • The length of this handle is suitable for cleaning pipes, tubes, and drains
  • Color-coded
  • When combined with a brush head, it makes an economical solution for hygiene needs

Specifications

Color Code Yellow
Product Type Handle
Length (English) 39.5 in.
Sterility Non-sterile
Width (English) 1 in.
Quantity 1
Description Thread type Euro hygienic
Certifications/Compliance FDA Compliant
Color-coded Yes
Material Aluminum, Polypropylene