missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ 3 Gallon Bucket
Vikan™ 3 Gallon Bucket is calibrated for a variety of measuring units and is suitable for cleaning or storage of ingredients and food stuff.
$60.61
Specifications
| Product Type | Bucket |
|---|---|
| Material | Polypropylene, Stainless Steel |
| Autoclavable | Not Autoclavable |
| Capacity (English) | 3 gal. |
| Certifications/Compliance | FDA Compliant |
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|
17227521
|
Vikan™
REM56867 |
Orange |
Each for $60.61
|
|
|||||
|
17227519
|
Vikan™
REM56862 |
Green |
Each for $60.61
|
|
|||||
|
17227520
|
Vikan™
REM56863 |
Blue |
Each for $60.61
|
|
|||||
|
17227522
|
Vikan™
REM56868 |
Purple |
Each for $60.61
|
|
|||||
|
17227518
|
Vikan™
REM56861 |
Pink |
Each for $60.61
|
|
|||||
Description
- Ideal for transporting cleaning chemicals as well as hot or cold ingredients
- Drip-free spout
- Hand grip that is raised from the base
- Sturdy stainless steel handle
- Flat side prevents spillage and stores easily using the coordinating wall bracket
- Updated grips along the top of the bucket allow for a lid to snap in place
- Color-coded
Specifications
| Bucket | |
| Not Autoclavable | |
| FDA Compliant | |
| 12.5 in. | |
| Non-sterile |
| Polypropylene, Stainless Steel | |
| 3 gal. | |
| 12.81 x 12.88 in. | |
| 1 Ea. |