missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Double Blade Ultra Hygiene Squeegee, 24 in.
Squeegee features double rubber blades that are non-porous and easy to clean.
$73.95
Specifications
| Product Type | Double-blade Squeegee |
|---|---|
| Certifications/Compliance | FDA Compliant |
| Description | Thread type Euro Hygienic |
| Includes | Thread type Euro Hygienic |
| Material | Polypropylene, Rubber |
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|
17227866
|
Vikan™
77144 |
Red |
Each for $73.95
|
|
|||||
|
17227869
|
Vikan™
77147 |
Orange |
Each for $73.95
|
|
|||||
|
17227868
|
Vikan™
77146 |
Yellow |
Each for $73.95
|
|
|||||
|
17227864
|
Vikan™
77142 |
Green |
Each for $73.95
|
|
|||||
|
17227865
|
Vikan™
77143 |
Blue |
Each for $73.95
|
|
|||||
|
17227870
|
Vikan™
77148 |
Purple |
Each for $73.95
|
|
|||||
|
17227863
|
Vikan™
77141 |
Pink |
Each for $73.95
|
|
|||||
|
17227867
|
Vikan™
77145 |
White |
Each for $73.95
|
|
|||||
|
17227871
|
Vikan™
77149 |
Black |
Each for $73.95
|
|
|||||
Description
- Used for drying surfaces after a sanitizing process
- Double-blade, non-porous, rubber design
- Effective in removing water from all types of floors, such as tiles, epoxy, and cement
- Cartridge system blades can be removed for easy cleaning and replaced when worn out
- Economical hygienic option
- Works well for wet or dry applications
- Color-coded
Specifications
| Double-blade Squeegee | |
| Thread type Euro Hygienic | |
| Polypropylene, Rubber | |
| Large |
| FDA Compliant | |
| Thread type Euro Hygienic | |
| 1 Ea. | |
| 3.7 in. |