missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Double Blade Ultra Hygiene Squeegee, 24 in.
Squeegee features double rubber blades that are non-porous and easy to clean.
Supplier: Vikan™ 77141
Description
- Used for drying surfaces after a sanitizing process
- Double-blade, non-porous, rubber design
- Effective in removing water from all types of floors, such as tiles, epoxy, and cement
- Cartridge system blades can be removed for easy cleaning and replaced when worn out
- Economical hygienic option
- Works well for wet or dry applications
- Color-coded
Chemical Identifiers
| Double-blade Squeegee | |
| Thread type Euro Hygienic | |
| Polypropylene, Rubber | |
| Large |
| FDA Compliant | |
| Thread type Euro Hygienic | |
| 1 Ea. | |
| 3.7 in. |
Specifications
| Double-blade Squeegee | |
| Pink | |
| Thread type Euro Hygienic | |
| 1 Ea. | |
| 3.7 in. |
| FDA Compliant | |
| Thread type Euro Hygienic | |
| Polypropylene, Rubber | |
| Large |