missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Combo Push Broom, 24 in.

Combo push broom features stiff bristles in the front and soft bristles in the back.

$95.53

Specifications

Product Type Push Broom
Length (English) 24.4 in.
Sterility Non-sterile
Width (English) 2.8 in.
Quantity 1
View More Specs

Products 3
Catalog Number Mfr. No. Color Code Price Quantity & Availability  
Catalog Number Mfr. No. Color Code Price Quantity & Availability  
17227213
View Documents Promotion Details
Vikan™
31944
Red
Each for $95.53
Only null left
 
17227212
View Documents Promotion Details
Vikan™
31943
Blue
Each for $95.53
Only null left
 
19830243
View Documents Promotion Details
Vikan™
31949
Black
Each for $95.53
Only null left
 
Description

Description

  • Features two types of bristles
  • Loosens stubborn dirt
  • Moves heavy debris
  • Gathers finer particles
  • Color-coded
Specifications

Specifications

Push Broom
Non-sterile
1
FDA Compliant
Stainless Steel
24.4 in.
2.8 in.
Thread type Euro Hygienic
Yes
Videos
SDS
Documents

Documents