missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Combo Push Broom, 24 in.

Catalog No. 19830243
Change view
Click to view available options
Color Code:
Black
Blue
Red
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
19830243 Black
17227213 Red
17227212 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19830243 Supplier Vikan™ Supplier No. 31949

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Combo push broom features stiff bristles in the front and soft bristles in the back.

  • Features two types of bristles
  • Loosens stubborn dirt
  • Moves heavy debris
  • Gathers finer particles
  • Color-coded

Specifications

Color Code Black
Product Type Push Broom
Length (English) 24.4 in.
Sterility Non-sterile
Width (English) 2.8 in.
Quantity 1
Description Thread type Euro Hygienic
Certifications/Compliance FDA Compliant
Color-coded Yes
Material Stainless Steel