missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Extra Stiff Push Broom, 20 in.
Extra stiff push broom is ideal for sweeping large particles, such as meat and bones, in moist environments.
Supplier: Vikan™ 29205
Description
- Feature long, thick, and stiff bristles
- Ideal for sweeping heavy debris
- Suitable for use in wet and external areas
- Color-coded
Specifications
| White | |
| 20.1 in. | |
| 3 in. | |
| Thread type Euro hygienic | |
| Yes |
| Push Broom | |
| Non-sterile | |
| 1 | |
| FDA Compliant | |
| Polypropylene, Stainless Steel |