missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Extra Stiff Push Broom, 20 in.

Extra stiff push broom is ideal for sweeping large particles, such as meat and bones, in moist environments.

$9.05 - $84.35

Specifications

Product Type Push Broom
Length (English) 20.1 in.
Sterility Non-sterile
Width (English) 3 in.
Quantity 1
View More Specs

Products 3
Catalog Number Mfr. No. Color Code Price Quantity & Availability  
Catalog Number Mfr. No. Color Code Price Quantity & Availability  
17227076
View Documents Promotion Details
Vikan™
29206
Yellow
Each for $84.35
Only null left
 
17227073
View Documents Promotion Details
Vikan™
29203
Blue
Each for $84.35
Only null left
 
17930B
View Documents Promotion Details
Vikan™
29205
White
Each for $9.05
Case of 10 Each for $75.60
Only null left
 
Description

Description

  • Feature long, thick, and stiff bristles
  • Ideal for sweeping heavy debris
  • Suitable for use in wet and external areas
  • Color-coded
Specifications

Specifications

Push Broom
Non-sterile
1
FDA Compliant
Polypropylene, Stainless Steel
20.1 in.
3 in.
Thread type Euro hygienic
Yes
Videos
SDS
Documents

Documents