missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Double Blade Ultra Hygiene Squeegee, 20 in.

Squeegee features double rubber blades that are non-porous and easy to clean.

$68.38

Specifications

Product Type Double-blade Squeegee
Certifications/Compliance FDA Compliant
Description Thread type Euro Hygienic
Includes Thread type Euro Hygienic
Material Polypropylene, Rubber
View More Specs

Products 5
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
17227860
View Documents Promotion Details
Vikan™
77134
Red
Each for $68.38
Only null left
 
17227862
View Documents Promotion Details
Vikan™
77136
Yellow
Each for $68.38
Only null left
 
17227858
View Documents Promotion Details
Vikan™
77132
Green
Each for $68.38
Only null left
 
17227859
View Documents Promotion Details
Vikan™
77133
Blue
Each for $68.38
Only null left
 
17227861
View Documents Promotion Details
Vikan™
77135
White
Each for $68.38
Only null left
 
Description

Description

  • Used for drying surfaces after a sanitizing process
  • Double-blade, non-porous, rubber design
  • Effective in removing water from all types of floors, such as tiles, epoxy, and cement
  • Cartridge system blades can be removed for easy cleaning and replaced when worn out
  • Economical hygienic option
  • Works well for wet or dry applications
  • Color-coded
Specifications

Specifications

Double-blade Squeegee
Thread type Euro Hygienic
Polypropylene, Rubber
Large
FDA Compliant
Thread type Euro Hygienic
1 Ea.
3 in.
Videos
SDS
Documents

Documents