missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Double Blade Ultra Hygiene Squeegee, 20 in.

Catalog No. 17227860
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17227860 Red
17227862 Yellow
17227858 Green
17227859 Blue
17227861 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17227860 Supplier Vikan™ Supplier No. 77134

Squeegee features double rubber blades that are non-porous and easy to clean.

  • Used for drying surfaces after a sanitizing process
  • Double-blade, non-porous, rubber design
  • Effective in removing water from all types of floors, such as tiles, epoxy, and cement
  • Cartridge system blades can be removed for easy cleaning and replaced when worn out
  • Economical hygienic option
  • Works well for wet or dry applications
  • Color-coded

Specifications

Product Type Double-blade Squeegee
Certifications/Compliance FDA Compliant
Color Red
Description Thread type Euro Hygienic
Includes Thread type Euro Hygienic
Material Polypropylene, Rubber
Quantity 1 Ea.
Size Large
Width (English) 3 in.