missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Medium UST Push Broom, 16 in.

Push broom maximizes the cleaning effort while minimizing potential contaminants.

$95.59

Specifications

Product Type Push Broom
Length (English) 15.25 in.
Sterility Non-sterile
Width (English) 1.9 in.
Quantity 1
View More Specs

Products 7
Catalog Number Mfr. No. Color Code Price Quantity & Availability  
Catalog Number Mfr. No. Color Code Price Quantity & Availability  
17227187
View Documents Promotion Details
Vikan™
31734
Red
Each for $95.59
Only null left
 
17227190
View Documents Promotion Details
Vikan™
31737
Orange
Each for $95.59
Only null left
 
17227189
View Documents Promotion Details
Vikan™
31736
Yellow
Each for $95.59
Only null left
 
17227185
View Documents Promotion Details
Vikan™
31732
Green
Each for $95.59
Only null left
 
17227191
View Documents Promotion Details
Vikan™
31738
Purple
Each for $95.59
Only null left
 
17227184
View Documents Promotion Details
Vikan™
31731
Pink
Each for $95.59
Only null left
 
17227188
View Documents Promotion Details
Vikan™
31735
White
Each for $95.59
Only null left
 
Description

Description

  • With ultra safe technology
  • Floor broom
  • For sweeping in dry or wet high risk areas
  • Ensure efficient and effective cleaning
  • Color-coded
Specifications

Specifications

Push Broom
Non-sterile
1
FDA Compliant
Polypropylene
15.25 in.
1.9 in.
Thread type Euro Hygienic
Yes
Videos
SDS
Documents

Documents