missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Medium UST Push Broom, 16 in.

Catalog No. 17227191
Change view
Click to view available options
Color Code:
Green
Orange
Pink
Purple
Red
White
Yellow
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
17227191 Purple
17227187 Red
17227190 Orange
17227189 Yellow
17227185 Green
17227184 Pink
17227188 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 17227191 Supplier Vikan™ Supplier No. 31738

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Push broom maximizes the cleaning effort while minimizing potential contaminants.

  • With ultra safe technology
  • Floor broom
  • For sweeping in dry or wet high risk areas
  • Ensure efficient and effective cleaning
  • Color-coded

Specifications

Color Code Purple
Product Type Push Broom
Length (English) 15.25 in.
Sterility Non-sterile
Width (English) 1.9 in.
Quantity 1
Description Thread type Euro Hygienic
Certifications/Compliance FDA Compliant
Color-coded Yes
Material Polypropylene