missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Foam Blade Squeegee, 16 in.

Squeegee is a floor squeegee idealfor drying surfaces after a sanitizing process.

Specifications

Product Type Floor Squeegee
Certifications/Compliance FDA Compliant
Description Thread type Euro Hygienic
Includes Thread type Euro Hygienic
Material Polypropylene, Foam Rubber
View More Specs

Products 4
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
17227901
View Documents Promotion Details
Vikan™
77524
Red N/A
Only null left
 
17227903
View Documents Promotion Details
Vikan™
77526
Yellow N/A
Only null left
 
17227900
View Documents Promotion Details
Vikan™
77522
Green N/A
Only null left
 
17227902
View Documents Promotion Details
Vikan™
77525
White N/A
Only null left
 
Description

Description

  • Great on all types of floors
  • The soft rubber reaches into and cleans all spaces on the floor, such as grouting between tiles
  • The cartridge system blades can be removed for easy cleaning and replaced when worn out
  • Economical
  • May be used with any European-thread handle
  • Color-coded
Specifications

Specifications

Floor Squeegee
Thread type Euro Hygienic
Polypropylene, Foam Rubber
Large
FDA Compliant
Thread type Euro Hygienic
1 Ea.
3.5 in.
Videos
SDS
Documents

Documents